Shop All Screwdriver Bits
Bondhus
5/32" ProHold Hex Bit, 6" Length
Mfr # 33609
Zoro # G3624175
product price: $6.42
/ea
Sold in multiples of 2 for $12.84
$12.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- For Use With Impact Sockets
- Impact Rated No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33609
- Zoro # G3624175
- UPC # 037231336097
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 5/32" |
Overall Length | 6" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Impact Sockets |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | ProGuard |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4710MCF)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A487X30)
- KLEIN TOOLS Canvas Tool Bag, 24-Inch (5102-24)
- BONDHUS Prohold Ball Bit 2In 12Mm (43480)
- BONDHUS Ball End Blade (160)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- BONDHUS Insert Bit, 14mm, Hex, 6" (43684)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Insert Bit, Hex (33611)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- Bondhus Screwdriver Bits