Shop All Screwdriver Bits
Bondhus
5/32" ProHold Hex Bit, 2" Length
Mfr # 33209
Zoro # G3623947
product price: $6.27
/ea
Sold in multiples of 2 for $12.54
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Finish ProGuard
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33209
- Zoro # G3623947
- UPC # 037231332099
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 5/32" |
Overall Length | 2" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | ProGuard |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
For Use With | Impact Sockets |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- STREAMLIGHT 18650 BATTERY (STL22101)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Prohold Ball Bit 2In 12Mm (43480)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- Bondhus Screwdriver Bits