Shop All Screwdriver Bits
Bondhus
5/16" ProHold Hex End Power Bit 3" 5/16" Stock
Mfr # 71313
Zoro # G300411954
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 71313
- Zoro # G300411954
- UPC # 37231713133
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
5/16" ProHold Hex End Power Bit 3" 5/16" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- BON TOOL Bon 11-279 Material Platform Scaffold (11-279)
- NORTON CO INDIA KNIFE BLADE MEDIUM STONE (NR86775)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8813)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- Bondhus Screwdriver Bits