Shop All Bit Sockets
Bondhus
5/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43513
Zoro # G3199108
$13.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43513
- Zoro # G3199108
- UPC # 037231435134
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 5/16" |
Details
Socket Type | Ball End Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Torque Steel |
Item | Socket Bit |
Finish | ProGuard |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5/16In ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- HOUGEN HMD904 Mag Drill Swivel/Coolant 115V (0904104)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- BONDHUS 1/2 in., 1/2 in. Drive (43716)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- BONDHUS Bits, 17 mm Drive (43786)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8" Bit Standard Length, Chrome Socket (D013070)
- Bondhus Bit Sockets