Shop All Screwdriver Bits
Bondhus
5/16" ProHold Hex Bit, 6" Length
Mfr # 33613
Zoro # G3624218
product price: $8.24
/ea
Sold in multiples of 2 for $16.48
$16.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Point Size 5/16"
- SAE or Metric SAE
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33613
- Zoro # G3624218
- UPC # 037231336134
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 5/16" |
Overall Length | 6" |
Shank Size | 5/16" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | Impact Sockets |
Impact Rated | No |
Finish | ProGuard |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- MILWAUKEE TOOL 1/4" Thunderbolt Titanium Coated Drill Bit (48-89-2213)
- MILWAUKEE TOOL 2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B02AX)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- Bondhus Screwdriver Bits