Shop All Screwdriver Bits
Bondhus
5/16" ProHold Ball Bit, 6" Length
Mfr # 31613
Zoro # G3623560
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 5/16 in
- Shank Style Hex
- Overall Bit Length 6 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 31613
- Zoro # G3623560
- UPC # 037231316136
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16 in |
Overall Bit Length | 6 in |
Overall Length | 6" |
Point Size | 5/16" |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Bits Fit any Standard Six Point Socket |
Item | 5/16In ProHold Ball Bit 6In |
Finish | ProGuard |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5/16In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Air Tool Oil, Bottle, 16 oz Container Size (403720)
- WESTWARD Screw Extractor Spiral Flute Size #7 (2RUP5)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Insert Bit, 1/4" (0715730119)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- Bondhus Screwdriver Bits