Shop All Bit Sockets
Bondhus
5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43464
Zoro # G3199029
product price: $12.71
/ea
$12.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43464
- Zoro # G3199029
- UPC # 037231434649
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 50mm |
Size | 5mm |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
SAE or Metric | Metric |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5.0mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LEATHER Heritage Leather 321 Easy Walk Double Felt Leather Knee Pads (321)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 1PK (48-00-5202)
- BESSEY 50 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3550)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- BONDHUS 1/2 in., 1/2 in. Drive (43616)
- BONDHUS Bits, 19 mm Drive (43988)
- BONDHUS 1/8" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43807)
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive (SHB21201)
- Bondhus Sockets & Ratchets