Shop All Nut Drivers
Bondhus
5.0mm Hollow Shaft Nut Driver - Tagged & Barcoded
Mfr # 48464
Zoro # G3529331
product price: $6.67
/ea
Sold in multiples of 2 for $13.34
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 48464
- Zoro # G3529331
- UPC # 037231484644
- Country of Origin United States
- Category Nut Drivers
Details
Item | 5.0mm Hollow Shaft Nut Driver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5.0mm Hollow Shaft Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Torx 25 Power Bit x 2-3/4 (170T25A)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- BON TOOL Bon 22-816 Mixing Barrel, 15 Gallon Plastic, Bon Blue (22-816)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS Hollow Shaft Nut Driver 1/4In (38412)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- BONDHUS Hollow Shaft Nut Driver 6Mm (38468)
- BONDHUS Hollow Shaft Nut Driver 3/8In (38414)
- GREY PNEUMATIC SKT 1/2" DRIVE X 11/16" HEX DRIVER 6" LE (GP29226F)
- Bondhus Screwdrivers and Nutdrivers