Shop All Hex Key Sets
Bondhus
5 Piece Torx? Long Handle Torx? Key Set, 00019
Mfr # 00019
Zoro # G5882497
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Heat Treated Steel
- Finish Matte Chrome
- Number of Pieces 5
- Measurement Type Torx?
- Includes (5) Hex Pro Pivot Head Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 00019
- Zoro # G5882497
- UPC # 855782000195
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | T15, T20, T25, T27, T30 |
Length Family | Long |
Details
Item | Standard Torx? Key Set |
Handle Material | Heat Treated Steel |
Finish | Matte Chrome |
Number of Pieces | 5 |
Measurement Type | Torx? |
Includes | (5) Hex Pro Pivot Head Wrench |
Handle Type | Long Handle |
Container Type | Box |
End Shape | Torx® |
Material | Heat Treated Steel |
Description
Torx HexPro Wrench,Chrome,T15-T30,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- BONWAY Bon 32-105 Release Agent, Dark Grey (32-105)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577102)
- KO-KEN Socket 5/16 12 Point 55mm 3/8 Sq. Drive (3305A-5/16)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 67099 (67099)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 74034 (74034)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- Bondhus Hex Key Sets