Shop All Hex Key Sets
Bondhus
5 Piece Torx? Long Handle Torx? Key Set, 00018
Mfr # 00018
Zoro # G5882506
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Hex Pro Pivot Head Wrench
- Finish Matte Chrome
- Handle Material Heat Treated Steel
- Measurement Type Torx?
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 00018
- Zoro # G5882506
- UPC # 855782000188
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | T40, T45, T47, T50, T55 |
Length Family | Long |
Details
Includes | (5) Hex Pro Pivot Head Wrench |
Finish | Matte Chrome |
Handle Material | Heat Treated Steel |
Measurement Type | Torx? |
Item | Standard Torx? Key Set |
Number of Pieces | 5 |
Handle Type | Long Handle |
Container Type | Box |
End Shape | Torx® |
Material | Heat Treated Steel |
Description
Torx HexPro Wrench,Chrome,T40-T55,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- KLEIN TOOLS 1/4 in Drive 72 Geared Teeth Hand Ratchet (65200)
- MARSHALLTOWN TAPING KNIFE 12"" BS (BSTK12P)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- Bondhus Hex Key Sets