Shop All Hex Key Sets
Bondhus
5 Piece SAE Long Handle Hex Key Set, 00009
Mfr # 00009
Zoro # G5882549
$54.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Material Heat Treated Steel
- Finish Matte Chrome
- Number of Pieces 5
- Includes (5) Hex Pro Pivot Head Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 00009
- Zoro # G5882549
- UPC # 855782000096
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Details
Measurement Type | SAE |
Handle Material | Heat Treated Steel |
Finish | Matte Chrome |
Number of Pieces | 5 |
Item | Standard Hex Key Set |
Includes | (5) Hex Pro Pivot Head Wrench |
Handle Type | Long Handle |
Container Type | Box |
End Shape | Hex |
Material | Heat Treated Steel |
Description
Chrome HexPro Wrenche,3/16 In.-3/8 In.,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 5 gal Cable and Wire Pulling Lubricants Bucket Translucent White (WL-5)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- INSIZE Drill Point Gauge (4843-1E)
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Annular Cutter (17126)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31734 (31734)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15910)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- BETA Empty Display for 951/Sp6 (009510697)
- Bondhus Wrenches