Shop All Hex Key Sets
Bondhus
5 Piece SAE Fold-Up Hex Key Set, 14585
Mfr # 14585
Zoro # G3610656
product price: $9.27
/ea
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Type Fold-Up
- Finish ProGuard
- Number of Pieces 5
- Tip Size 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 14585
- Zoro # G3610656
- UPC # 037231145859
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Measurement Type | SAE |
Item | Standard Hex Key Set |
Handle Type | Fold-Up |
Finish | ProGuard |
Number of Pieces | 5 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Fold-Up |
Material | Handle: Metal |
End Shape | Hex |
Key Shape | Folding |
Description
Set 5 Hex Metal Handle Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 316Inch to 78Inch, VACO (25962)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- PRO-GRADE TOOLS 8 Piece Metric Fold-Up, Hex Key Set (85331)
- Bondhus Hex Key Sets