Shop All Hex Key Sets
Bondhus
5 Piece SAE Fold-Up Hex Key Set, 12894
Mfr # 12894
Zoro # G3198590
product price: $14.46
/ea
$14.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Finish ProGuard
- Number of Pieces 5
- Tip Size 3/16", 7/32", 1/4", 5/16", 3/8"
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12894
- Zoro # G3198590
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Ball End Hex Key Set |
Handle Type | Fold-Up |
Finish | ProGuard |
Measurement Type | SAE |
Number of Pieces | 5 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Gorilla Grip |
Key Shape | Folding |
End Shape | Hex |
Description
Set 5 Ball End GorillaGrip Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- FREUD Hardie Bld Fc 7-1/4 X4T (D0704DH)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12399 (12399)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- BONDHUS 8 Piece Metric T-Shape, Hex Key Set (BND13389)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25585 (25585)
- Bondhus Wrenches