Shop All Hex Key Sets
Bondhus
5 Piece Metric/SAE Fold-Up Phillips/Slotted/Hex Key Set, 12540
Mfr # 12540
Zoro # G3610559
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Handle Type Fold-Up
- Measurement Type Metric/SAE
- Includes Utility Gorilla Grip: (1) PH #1; (2) Slotted 3/16; (3) Hex 4mm, 5mm, 6mm
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12540
- Zoro # G3610559
- UPC # 037231125400
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | #1, 3/16, 4mm, 5mm, 6mm |
Sizes"cluded | #1, 3/16, 4mm, 5mm, 6mm |
Details
Finish | BriteGuard |
Handle Type | Fold-Up |
Measurement Type | Metric/SAE |
Includes | Utility Gorilla Grip: (1) PH #1; (2) Slotted 3/16; (3) Hex 4mm, 5mm, 6mm |
Number of Pieces | 5 |
Item | Standard Phillips/Slotted/Hex Key Set |
Tether Style | Tether Capable |
Grip Style | Gorilla Grip |
End Shape | Phillips/Slotted/Hex |
Key Shape | Folding |
Description
Set 5 Utility GorillaGrip Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 12 pt Standard Depth, Black Oxide (J77519MP)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2118R)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15950)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- STEIN WORLD 9 Piece Extra Long Arm Ball End Hex Key Set “ Metric (12714)
- Bondhus Wrenches