Shop All Hex Key Sets
Bondhus
5 Piece Metric T-Shape Hex Key Set, 15548
Mfr # 15548
Zoro # G5882390
product price: $15.61
/ea
$15.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 9"
- Finish ProGuard
- Handle Type T-Shape
- Number of Pieces 5
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15548
- Zoro # G5882390
- UPC # 037231155483
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 9" |
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 9"L |
Details
Finish | ProGuard |
Handle Type | T-Shape |
Number of Pieces | 5 |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Grip Style | Loop |
End Shape | Hex |
Key Shape | T |
Description
Loop Hex,T-Handle,9 In.,2.5-6mm,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- BONDHUS 17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128 (14128)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- DYNAMIC Tools 9 Piece SAE Folding Hex Key Set, 5/64" - 1/4" (D043207)
- Bondhus Hex Key Sets