Shop All Hex Key Sets
Bondhus
5 Piece Metric T-Shape Hex Key Set, 15448
Mfr # 15448
Zoro # G5882436
product price: $14.41
/ea
$14.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 6"
- Handle Type T-Shape
- Finish ProGuard
- Number of Pieces 5
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15448
- Zoro # G5882436
- UPC # 037231154486
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 6" L |
Details
Handle Type | T-Shape |
Finish | ProGuard |
Item | Standard Hex Key Set |
Number of Pieces | 5 |
Measurement Type | Metric |
Grip Style | Loop |
End Shape | Hex |
Key Shape | T |
Description
Loop Hex,T-Handle,6 In.,2.5-6mm,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- BOSCH Aluminum Tripod (BT160)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- SATA Tamper-Proof Torx Key Set, 9 Pc. (ST09702)
- Bondhus Wrenches