Shop All Hex Key Sets
Bondhus
5 Piece Metric T-Shape Hex Key Set, 13148
Mfr # 13148
Zoro # G0637695
$36.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish ProGuard
- Handle Type T-Shape
- Handle Material Steel
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 13148
- Zoro # G0637695
- UPC # 037231131487
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Graduated |
Sizes"cluded | 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Measurement Type | Metric |
Finish | ProGuard |
Handle Type | T-Shape |
Handle Material | Steel |
Number of Pieces | 5 |
Item | Ball End Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ergonomic |
Material | Steel |
End Shape | Ball End T |
Key Shape | T |
Description
Set 5 Ball End Graduated Len T-Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 16.5mm, 6 Flute, Carb Tip (5655165)
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- DRILL AMERICA m12x1.75 1-1/2"OD HSS Round Die (DWTMR112-12X1.75)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- BONDHUS 6 Piece Metric/SAE Fold-Up Hex Key Set, 12594 (12594)
- BONDHUS 8 Piece Metric T-Shape, Hex Key Set (BND13389)
- Bondhus Hex Keys & Hex Key Sets