Shop All Hex Key Sets
Bondhus
5 Piece Metric Long Handle, Hex Key Set
Mfr # 00070
Zoro # G6996637
product price: $47.34
/ea
$47.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Handle Type Long Handle
- Finish Matte Chrome
- Measurement Type Metric
- Includes (5) Hex Pro Pivot Head Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 00070
- Zoro # G6996637
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Sizes"cluded | 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Number of Pieces | 5 |
Handle Type | Long Handle |
Finish | Matte Chrome |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Includes | (5) Hex Pro Pivot Head Wrench |
Handle Material | Heat Treated Steel |
Container Type | Transparent Clamshell |
End Shape | Hex |
Material | Heat Treated Steel |
Description
Hex Wrench Set,Metric,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Handle, Left Half 915,960 (31901)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- TENG TOOLS 7" 1000 Volt Insulated Mega Bite Combination Pliers - (MBV451-7)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 16936 (16936)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- Bondhus Hex Keys & Hex Key Sets