Shop All Hex Key Sets
Bondhus
5 Piece Metric Long Handle Hex Key Set, 00005
Mfr # 00005
Zoro # G5882558
product price: $54.02
/ea
$54.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Chrome
- Measurement Type Metric
- Includes (5) Hex Pro Pivot Head Wrench
- Handle Material Heat Treated Steel
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 00005
- Zoro # G5882558
- UPC # 855782000058
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Details
Finish | Matte Chrome |
Measurement Type | Metric |
Includes | (5) Hex Pro Pivot Head Wrench |
Item | Standard Hex Key Set |
Handle Material | Heat Treated Steel |
Number of Pieces | 5 |
Handle Type | Long Handle |
Container Type | Box |
End Shape | Hex |
Material | Heat Treated Steel |
Description
This Bondhus 00005 5 Piece Metric Long Handle Hex Key Set is the perfect addition to your toolbox. This versatile set contains hex keys that can reach into tight spots and provide control when needed. It comes with a long handle for improved leverage and torque, making it easier to turn fasteners in hard-to-reach places. The hex keys are made of heat treated steel and come complete with a matte chrome finish. Their long handles are designed to resist flexing under heavy loads, so you can always be confident that they will stand up to whatever task you throw at them. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 00005 5 Piece Metric Long Handle Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN ROTR BIT RONDOVR 5/8 X2"" (23129)
- MKT FASTENING Red Disk Load, Extra Heavy Power, PK100 (25DL5)
- PROTO 8 1/4 in Wire Stripper 22 to 10 AWG (J298)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 18 Brad Nailer (SP EA0181)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12238 (12238)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- Bondhus Hex Keys & Hex Key Sets