Shop All Hex Key Sets
Bondhus
5 Piece Metric L-Shape, Hex Key Set
Mfr # BND15964
Zoro # G3346885
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5mm
- Number of Pieces 5
- Measurement Type Metric
- Finish ProGuard
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15964
- Zoro # G3346885
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5mm |
Length Family | Long |
Details
Item | L-Shape Hex Wrench,5Mm |
Number of Pieces | 5 |
Measurement Type | Metric |
Finish | ProGuard |
Handle Type | L-Shape |
Key Shape | L |
End Shape | Hex |
Description
L-Shape Hex Wrench,5Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Wire Brush 7020/7040 (5714111)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- MILESCRAFT 3/8" Core Box Router Bit (2212)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16599 (16599)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 17195 (17195)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17313 (17313)
- Bondhus Hex Key Sets