Shop All Screwdrivers
Bondhus
4.5mm Ball End Screwdriver Hex 4.5mm
Mfr # 10662
Zoro # G3536709
Sold in multiples of 2 for $9.44
$9.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 4.5mm
- Handle Material Ergonomic 2-Component
- Shank Length 109mm
- Overall Length 218mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 10662
- Zoro # G3536709
- UPC # 037231106621
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 4.5mm |
Shank Length | 109mm |
Overall Length | 218mm |
Details
Item | 4.5mm Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Number of Pieces | 1 |
Finish | ProGuard |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
Tip Style | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Non Slip Grip |
SAE or Metric | Metric |
Shank Material | Protanium High Torque Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
4.5mm Ball End Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 9/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46618)
- EREM 5 3/4 in 2400 Magic Sense Needle Nose Plier Ergonomic Handle (2443P)
- MARSHALLTOWN Margin Trowel, 10-3/8in.L, Wood Handle (52)
- BONDHUS 8mm Ball End Screwdriver - Xlong Hex 8mm (3772)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- GREAT NECK #2 x 4 Inch Phillips Square Shank Screwdriver (73122)
- Bondhus Screwdrivers