Shop All Screwdriver Bits
Bondhus
4.0mm ProHold Hex Bit, 2" Length
Mfr # 33260
Zoro # G3624050
product price: $6.27
/ea
Sold in multiples of 2 for $12.54
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- For Use With Impact Sockets
- Overall Length 2"
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33260
- Zoro # G3624050
- UPC # 037231332600
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | 4mm |
Details
Bit Style | Hex |
Shank Style | Hex |
Item | 4.0mm ProHold Hex Bit 2In |
For Use With | Impact Sockets |
Finish | ProGuard |
SAE or Metric | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
4.0mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- MILWAUKEE TOOL M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY (2466-20)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Blue, Blue, Canvas (5539LBLU)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 12F-14R, PK5 (445-5X-5PK)
- Bondhus Screwdriver Bits