Shop All Nut Drivers
Bondhus
4.0mm Hollow Shaft Nut Driver - Tagged & Barcoded
Mfr # 48460
Zoro # G3529325
product price: $6.67
/ea
Sold in multiples of 2 for $13.34
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 48460
- Zoro # G3529325
- UPC # 037231484606
- Country of Origin United States
- Category Nut Drivers
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 4.0mm Hollow Shaft Nut Driver |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
4.0mm Hollow Shaft Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-24 X 1" OD Adjustable Round Split Die (1016-1150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35821)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- BONDHUS NUT DRIVER INCH 3/16" -1/2" 7 PC (BH48445)
- BONDHUS Hollow Shaft Nut Driver 3/8In (38414)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 5/32" (51-2464)
- Bondhus Nut Drivers