Shop All Hex Key Sets
This Product is Discontinued
Bondhus
4 Piece SAE T-Shape Hex Key Set, 15310 (Discontinued)
Mfr # 15310
Zoro # G3611030
This Product is Discontinued
Key Features
- Handle Length 4"
- Measurement Type SAE
- Handle Type T-Shape
- Finish ProGuard
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15310
- Zoro # G3611030
- UPC # 037231153106
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 4" |
Tip Size | 3/16", 9"L |
Details
Item | Standard Hex Key Set |
Measurement Type | SAE |
Handle Type | T-Shape |
Finish | ProGuard |
Handle Material | Steel |
Number of Pieces | 4 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ergonomic |
Material | Handle: Steel |
End Shape | Standard |
Description
9 Hex Keys, T-Handle, Singles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.