Shop All Screwdriver Bits
Bondhus
3mm ProHold Hex End Power Bit 3" 1/4" Stock
Mfr # 71356
Zoro # G000412022
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 71356
- Zoro # G000412022
- UPC # 37231713560
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
3mm ProHold Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- DYNABRADE Pneumatic Finishing Tool, 0.4 HP (52050)
- BOSCH Coring Bit (T3924)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- Bondhus Screwdrivers and Nutdrivers