Shop All Screwdriver Bits
Bondhus
3mm Hex End Power Bit 3" 1/4" Stock
Mfr # 10356
Zoro # G600411456
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 10356
- Zoro # G600411456
- UPC # 37231103569
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
3mm Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" JT33 Drill Chuck with MT3 Arbor (9999-0012)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J07524M)
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 24-Inch (19814)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- Bondhus Screwdriver Bits