Shop All Screwdriver Bits
Bondhus
3/8" ProHold Hex Bit, 6" Length
Mfr # 33614
Zoro # G3624227
product price: $9.51
/ea
$9.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- For Use With Impact Sockets
- SAE or Metric SAE
- Point Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33614
- Zoro # G3624227
- UPC # 037231336141
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 3/8" |
Shank Size | 3/8" |
Overall Length | 6" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Impact Sockets |
SAE or Metric | SAE |
Finish | ProGuard |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Standard Extensions, 1/2" Drive (81341)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate (49-66-6415)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- RIDGID Expander Head, 3/8" (10251)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- EAZYPOWER Slow Spiral Masonry Drill, 3/16"x4" (75649)
- Bondhus Screwdriver Bits