Shop All Screwdriver Bits
Bondhus
3/8" Hex End Power Bit 3" 3/8" Stock
Mfr # 10314
Zoro # G000411407
product price: $6.35
/ea
Sold in multiples of 5 for $31.75
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10314
- Zoro # G000411407
- UPC # 37231103149
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
3/8" Hex End Power Bit 3" 3/8" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- SPYDER 6 in L x 0, 10, 14 TPI General Purpose Cutting Steel Remodeling Tool Kit (900404)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/64 (44005)
- INSIZE Vernier Caliper (1205-150S)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- LISLE Torx Plus Socket, EP-24 (83210)
- Bondhus Screwdriver Bits