Shop All Bit Socket Sets
Bondhus
3/8" Drive Socket Bit, SAE, 7 pcs
Mfr # 43445
Zoro # G6466285
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Proguard
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43445
- Zoro # G6466285
- UPC # 37231434458
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Length | 2 in. |
Details
Measurement Type | SAE |
Finish | Proguard |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive Socket and Bits: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; Transparent Clamshell |
Item | Socket Bit |
Material | Steel |
Description
Ball End Socket Bits Fit Any Standard 6-Point Socket And Are Suitable For Use With Impact Sockets. Ball End Inserts Into A Screw At A 25° Angle And Saves Time By Quickly Funneling Tool Into Screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- PROTO T/W Pivot Pin End Stop (J6020APES)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-31/64 (55495)
- PROTO Inspection Mirror, 27-1/4" L, Telescoping (J2383XL)
- BONDHUS Ball End Socket Bit Set, Metric, 8 pcs (43487)
- BONDHUS ProHold Star Bit Set, 9 pcs (22491)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (43845)
- BONDHUS 3/8" Drive Socket Bit, Metric, 8 pcs (43487)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- STEELMAN 8-Piece 1/4" and 3/8" Drive Tamper-Resistant Star Bit Socket Set (55506)
- Bondhus Sockets & Ratchets