Shop All Screwdriver Bits
Bondhus
3/4" ProHold Hex Bit, 2" Length
Mfr # 33219
Zoro # G3624035
product price: $11.81
/ea
$11.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric SAE
- Point Size 3/4"
- For Use With Impact Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33219
- Zoro # G3624035
- UPC # 037231332198
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 3/4" |
Overall Length | 2" |
Details
Bit Style | Hex |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Impact Sockets |
Finish | ProGuard |
Item | 3/4In ProHold Hex Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3/4In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Band Saw Blade, 18 TPI, 28-3/4" L (E-04139)
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- DIABLO Phillips #3 X 1 in. L Driver Bit Black Oxide 2 pk (DPH31P2)
- Bondhus Screwdriver Bits