Shop All Bit Sockets
Bondhus
3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket
Mfr # 43919
Zoro # G0587977
product price: $22.51
/ea
$22.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43919
- Zoro # G0587977
- UPC # 037231439194
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 3/4" |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
Category Type | Socket Bits |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3/4In ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3S--21)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/16 (68812)
- GRAY TOOLS 14 Piece 12 Point SAE Box End Wrench Set, 1/4" - 1", 1000V Insulated (176LR-I)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- BONDHUS Bits, 14 mm Drive (43784)
- BONDHUS 5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43464)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- BONDHUS Bits, 27 mm Drive (33295)
- BONDHUS Bits, 19 mm Drive (43988)
- TEKTON 3/8 Inch Drive x M8 Triple Square Bit Socket (SHB18208)
- Bondhus Sockets & Ratchets