Shop All Screwdrivers
Bondhus
3/32 x 3In Insulated Slotted Screwdriver Slotted 3/32"
Mfr # 0715722141
Zoro # G3537768
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/32"
- Handle Material 2-Component
- Shank Length 3"
- Overall Length 5.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715722141
- Zoro # G3537768
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/32" |
Shank Length | 3" |
Overall Length | 5.7" |
Details
Item | 3/32 x 3In Insulated Slotted Screwdriver |
Tip Style Group | Slotted |
Handle Material | 2-Component |
Features | Impact Proof Handle |
Number of Pieces | 1 |
Tip Style | Slotted |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Insulated |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/32 x 3In Insulated Slotted Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 3/16 in Hex Bit Socket (3-0614)
- GROZ Handle Sledge Hammers, 6 lb., 30" (34511)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509908)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/4-E (C72016)
- BONDHUS T25 Torx® Tip Screwdriver Tool (34525)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- FLUKE Insulated Phillips Screwdriver #2 Round (IPHS2)
- Bondhus Screwdrivers and Nutdrivers