Shop All Hex Keys
This Product is Discontinued
Bondhus
3/32" Ball End L-wrench, Long Arm (Discontinued)
Mfr # 12905
Zoro # G0906416
This Product is Discontinued
Key Features
- Finish ProGuard
- Handle Length 3.4"
- Handle Type L-Shape
- Shape Ball
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 3.4" |
Sizes Included | 3/32" |
Handle-Length | 3.4" |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Shape | Ball |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | 3/32 Ball End L-Wrench |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/32 Ball End L-Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.