Shop All Screwdriver Bits
Bondhus
3/32" Ball End Blade - Extra Long Length
Mfr # 3605
Zoro # G3625819
product price: $6.62
/ea
Sold in multiples of 2 for $13.24
$13.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 3/32 in
- Overall Bit Length 12 in
- Point Size 3/32"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 3605
- Zoro # G3625819
- UPC # 037231036058
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32 in |
Overall Bit Length | 12 in |
Point Size | 3/32" |
Overall Length | 12" |
Details
Bit Style | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | ProGuard |
For Use With | Socket Wrenches, Power Tools or with a Hex tender For Added Reach |
SAE or Metric | SAE |
Item | 3/32 Balldriver Blade - 12In. Long |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/32 Balldriver Blade - 12In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Impact Socket (SID22112)
- WESTWARD Half Round File, Machinists, 12 In L (1NFR3)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- M.A. FORD 5/8 90 Multi-Fl Cs Tin (79T062503)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- Bondhus Screwdrivers and Nutdrivers