Shop All Screwdriver Bits
Bondhus
3/16" ProHold Hex Bit, 2" Length
Mfr # 33210
Zoro # G3623956
Sold in multiples of 2 for $12.84
$12.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Finish ProGuard
- For Use With Impact Sockets
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 33210
- Zoro # G3623956
- UPC # 037231332105
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | 3/16" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Finish | ProGuard |
For Use With | Impact Sockets |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57220)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- MATCO TOOLS 3/8 in. Front Impact Assy (RS203803)
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Ball End Blade (160)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- Bondhus Screwdriver Bits