Shop All Screwdriver Bits
Bondhus
3.0mm ProHold Ball Bit, 2" Length
Mfr # 31456
Zoro # G3623369
Sold in multiples of 2 for $13.74
$13.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 3.0 mm
- Shank Style Hex
- Overall Bit Length 2 in
- For Use With Bits Fit any Standard Six Point Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 31456
- Zoro # G3623369
- UPC # 037231314569
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3.0 mm |
Overall Bit Length | 2 in |
Point Size | 3mm |
Overall Length | 2" |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
For Use With | Bits Fit any Standard Six Point Socket |
SAE or Metric | Metric |
Finish | ProGuard |
Item | 3.0mm ProHold Ball Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3.0mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/32 (44022)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- EAZYPOWER Insert Bit, 7/64", 1" L (19248)
- Bondhus Screwdrivers and Nutdrivers