Shop All Hex Key Sets
Bondhus
30 Piece SAE/Metric/Torx? L-Shape Torx? Key Set, 14132
Mfr # 14132
Zoro # G0879046
$44.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (13) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric; (8) Torx(R) GorillaGrip
- Measurement Type SAE/Metric/Torx?
- Number of Pieces 30
- Finish ProGuard
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 14132
- Zoro # G0879046
- UPC # 037231141325
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm, T6, T7, T8, T9, T10, T15, T20, T25 |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm, T6, T7, T8, T9, T10, T15, T20, T25 |
Details
Item | Ball End Torx? Key Set |
Includes | (13) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric; (8) Torx(R) GorillaGrip |
Measurement Type | SAE/Metric/Torx? |
Number of Pieces | 30 |
Finish | ProGuard |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Gorilla Grip |
End Shape | Ball; Torx® |
Key Shape | Folding |
Description
Triple Pack-Ball L-wr Sets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wood Case for Micrometer, 4"/100mm (952)
- ZORO SELECT Construction Reamer, 3/16 In., 3-1/2 In. L (13H830)
- UNIBOR 3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27224)
- PARAGON DIAMOND TOOLS 6'' x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-6)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 39192 (39192)
- EKLIND 7-Piece Metric Fold-Up Hex Key Set (21172)
- Bondhus Wrenches