Shop All Hex Key Sets
This Product is Discontinued
Bondhus
30 Piece SAE L-Shape Hex Key Set, 12101 (Discontinued)
Mfr # 12101
Zoro # G3611100
This Product is Discontinued
Key Features
- Finish ProGuard
- Handle Length 0.34"
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12101
- Zoro # G3611100
- UPC # 037231121013
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 0.34" |
Sizes Included | 0.035" |
Tip Size | 0.035" |
Length Family | Long |
Sizes"cluded | 0.035" |
Size | 0.035" |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 30 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Standard |
Key Shape | L-Shape |
Key Shapes Included | L |
Description
.035 Hex L-Wrenches, Min/10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.