Shop All Hex Key Sets
Bondhus
3 Piece SAE Fold-Up Hex Key Set, 12591
Mfr # 12591
Zoro # G3610638
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 1
- Handle Material Plastic
- Handle Type Fold-Up
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12591
- Zoro # G3610638
- UPC # 037231125912
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | .050 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in |
Range of Lengths | 1 3/4 in to 4 3/8 in |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 1/8", 3/16", 3/32", 5/32", 5/64", 7/64", 9/64" |
Tip Size Code | S17 |
Description
If you are looking for a set of standard hex keys that are well-made and functional, then Bondhus' 12591 3 Piece SAE Fold-Up Hex Key Set is the perfect choice. These fold-up hex keys come in an assortment of tip sizes to meet your needs. Each long arm hex key is made from alloy steel and comes with a ProGuard finish. The plastic handle provides better grip, especially in wet conditions. The fold-up design makes it easy to store these tools in your toolbox or belt clip case. If you want high quality standard hex keys that won't let you down, Bondhus' 12591 3 Piece SAE Fold-Up Hex Key Set is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive 4 Piece Impact Extension Set (1104E)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC-2-100)
- KNIPEX Crimping Die for Insulated Terminals and (97 49 16)
- SURTEK Flat Bastard File 8 (120332)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 37936 (37936)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 24-Piece 1.3-19 mm (KLX99201)
- Bondhus Hex Key Sets