Shop All Screwdriver Bits
Bondhus
2.5mm Hex End Power Bit 3" 1/4" Stock
Mfr # 10354
Zoro # G600411418
product price: $2.55
/ea
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10354
- Zoro # G600411418
- UPC # 37231103545
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
2.5mm Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- MILWAUKEE TOOL Milwaukee Pliers Set, 2-Piece, Steel, Black/Red/Silver, Specifications: Curved Jaw, Ergonomic Handle (48-22-3402)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- EAZYPOWER Flex Drill Extension, 40", 1/4" Chuck/Key (30167)
- Bondhus Screwdrivers and Nutdrivers