Shop All Hex Keys
Bondhus
24 Mm Hex Long Arm L-Wrench With Proguard
Mfr # 12193
Zoro # G6454945
$37.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 24 mm
- Weight 12.55 lbs
- Length Long
- Material Steel
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 24 mm |
Length | Long |
Length Family | Long |
Details
Weight | 12.55 lbs |
Material | Steel |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Item | Hex Keys |
Description
Hex Tip Hex Key L-Wrenches With Proguard Finish Have Chamfered Tool Tips For Faster Insertion And Full Tool Engagement In The Screwhead.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- HOUGEN 17/32 in. RotaCut Hole Cutter (11118)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (12218)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- BONDHUS 1/4in Hex T-Handle 6in Length (15212)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- Bondhus Hex Keys