Shop All Hex Keys
Bondhus
22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm
Mfr # 10991
Zoro # G6449783
product price: $61.40
/ea
$61.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Proguard
- Material Steel
- Weight 2.93 lbs
- Number of Tips 2
- Number of Ball Ends 1
Product Information
Dimensions
Tip Size | 22 mm |
Length Family | Long |
Details
Finish | Proguard |
Material | Steel |
Weight | 2.93 lbs |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Measurement Type | Metric |
Key Shape | L-Shape |
Item | Hex Keys |
Description
Ball End Tip Hex Key L-Wrench Proguard Finish. Inserts Into A Screw At A 25-Degree Angle. Professional Quality Tools Provide Superior Value And Offer A Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4612)
- BONDHUS 10986 17Mm Ball End L-Wrench (10986)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (38084)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- BONDHUS BALL END T-HANDLE 5 MM (BH13164)
- URREA Hex Key 6" T-Hdle 3/16" (46412GP)
- Bondhus Hex Keys