Shop All Hex Key Sets
Bondhus
22 Piece SAE Fold-Up Hex Key Set, 14189
Mfr # 14189
Zoro # G0879019
product price: $23.93
/ea
$23.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 22
- Measurement Type SAE
- Handle Type Fold-Up
- Finish ProGuard
- Includes (9) Hex End Gorilla Grip; (13) Ball End L-Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 14189
- Zoro # G0879019
- UPC # 037231141899
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4" 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4" 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Number of Pieces | 22 |
Measurement Type | SAE |
Item | Bonus Pack-Ball EndL-wrench Set |
Handle Type | Fold-Up |
Finish | ProGuard |
Includes | (9) Hex End Gorilla Grip; (13) Ball End L-Wrench |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Gorilla Grip |
Key Shape | Folding |
End Shape | Hex |
Description
Bonus Pack-Ball EndL-wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD10Z)
- VERMONT GAGE Reamer Blank, 11/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502117190)
- MKT FASTENING Brown Disk Load, Light Power, PK100 (25DL2)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11331 (11331)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969 (J4969)
- Bondhus Wrenches