Shop All Hex Key Sets
Bondhus
22 Piece Metric/SAE L-Shape Hex Key Set, 20599
Mfr # 20599
Zoro # G0637835
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Finish ProGuard
- Number of Pieces 22
- Handle Type L-Shape
- Includes Plastic Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 20599
- Zoro # G0637835
- UPC # 037231205997
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in |
Overall Length | 2.8 mm, 3 mm, 3.2 mm, 3.4 mm, 3.5 mm, 3.6 mm, 3.8 mm, 3.9 mm, 4 mm, 4.2 mm, 4.3 mm, 4.5 mm, 4.7 mm, 4.9 mm, 5.5 mm, 5.6 mm, 6 mm, 6.7 mm, 6.8 mm |
Length Family | Stubby |
Range of Lengths | 2.80 in to 6.80 in |
Sizes"cluded | 0.050", 1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64" |
Tip Size Code | S17, M7 |
Description
Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 22, None, Long, Hex, 1, No, 2 27/32 in to 6 23/32, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Flexible Sanding Block, PK3 (SB-3)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- BONDHUS 3 Piece Metric/SAE Fold-Up Torx?/Hex Key Set, 12533 (12533)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- BONDHUS. HEX SET L INCH 050 38 (BND12137)
- Bondhus Hex Keys & Hex Key Sets