Shop All Hex Key Sets
Bondhus
22 Piece Metric/SAE L-Shape Hex Key Set, 20499
Mfr # 20499
Zoro # G0878921
product price: $48.12
/ea
$48.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 22
- Includes (9) Tip Ball End Metric; (13) Tip Ball End Inch
- Measurement Type Metric/SAE
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 20499
- Zoro # G0878921
- UPC # 037231204990
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | ProGuard |
Number of Pieces | 22 |
Item | Ball End Hex Key Set |
Includes | (9) Tip Ball End Metric; (13) Tip Ball End Inch |
Measurement Type | Metric/SAE |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L-Shape |
Description
Bondhus' 20499 22 Piece Metric/SAE L-Shape Hex Key Set is a set of ball end hex keys that can tackle various fasteners. These hex keys come in metric and SAE sizes, which make them versatile enough to use across an extensive range of applications and product categories. This 22-piece set comes with a ProGuard finish that protects the tools from corrosion. Each long arm hex key is made of vanadium molybdenum heat treated tool grade metal, so they are durable and ready for your next project. Their L-shaped handles provide better grip, especially in wet conditions. These hex keys are engineered to meet the demands of the job, providing you with quality tools that won't let you down. Whether you are a professional or hobbyist, Bondhus' 20499 22 Piece Metric/SAE L-Shape Hex Key Set will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- WILTON 5" Standard Duty All Terrain Vise with Portable Base (10025)
- HHIP M10-1.25 D5 Limit Metric TiN Coated Plug Tap (1011-7706)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- PROTO 15 Piece Metric L-Shape Hex Key Set, J4988M (J4988M)
- Bondhus Hex Keys & Hex Key Sets