Shop All Hex Key Sets
Bondhus
22 Piece Metric/SAE L-Shape Hex Key Set, 20399
Mfr # 20399
Zoro # G1151082
product price: $44.61
/ea
$44.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
- Finish Chrome
- Overall Length 2.8 mm, 3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.5 mm, 4.7 mm, 4.9 mm, 5.5 mm, 6 mm, 6.2 mm, 6.7 mm
- Number of Pieces 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 20399
- Zoro # G1151082
- UPC # 037231203993
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in |
Overall Length | 2.8 mm, 3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.5 mm, 4.7 mm, 4.9 mm, 5.5 mm, 6 mm, 6.2 mm, 6.7 mm |
Range of Lengths | 2 27/32 in to 6 23/32 |
Length Family | Long |
Sizes"cluded | 0.050", 1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64" |
Tip Size Code | S17, M7 |
Description
Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Chrome, 22, None, Long, Hex, 1, No, 2 27/32 in to 6 23/32, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 95 89)
- RIDGID Coil/Flat Spring Assy, For 4A498 Wrench (31620)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- Bondhus Wrenches