Shop All Bit Sockets
Bondhus
22 mm, 22 mm Drive
Mfr # 33291
Zoro # G7139335
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 22 mm
- Socket Size 22 mm
- Overall Length 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 33291
- Zoro # G7139335
- UPC # 37231332914
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 22 mm |
Socket Size | 22 mm |
Overall Length | 2-1/2 in. |
Details
Item | Bits |
Description
Hex End Socket Bits Fit Any Standard 6-Point Socket And Are Suitable For Use With Impact Sockets. Chamfered Tool Tips Eliminate Burrs And Help Tools Seat In Screw Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x4 (CFE212K)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6700)
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- BONDHUS 12mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43980)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length - With 1/2" Dr Socket (43219)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- TEKTON 3/8 Inch Drive x M8 Long Triple Square Bit Socket (SHB18408)
- Bondhus Sockets & Ratchets