Shop All Hex Key Sets
Bondhus
21 Piece Metric/SAE L-Shape Hex Key Set, 20196
Mfr # 20196
Zoro # G0637817
$27.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Measurement Type Metric/SAE
- Finish ProGuard
- Includes (12) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 20196
- Zoro # G0637817
- UPC # 037231201968
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm |
Details
Number of Pieces | 21 |
Handle Type | L-Shape |
Measurement Type | Metric/SAE |
Item | Ball End Hex Key Set |
Finish | ProGuard |
Includes | (12) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L-Shape |
Description
IN/Metric Ball End L-wrench Double Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Cold Chisel, 1/4 In. x 5-1/4 In. (C-12B)
- MECHANICS TIME SAVERS Locking Posts, Bag Of 25, 1/2" (MTSLAS50LP25)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- MAYHEW â„¢ 8 in. Pneumatic Hammer (31962)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- GREAT NECK Sets 7-Pc Short Allen Screw Wr (HK7A)
- Bondhus Wrenches