Shop All Hex Key Sets
Bondhus
2 Piece SAE T-Shape, Hex Key Set
Mfr # BND15310
Zoro # G3330478
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 2
- Tip Size 3/16", 9"L
- Handle Type T-Shape
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15310
- Zoro # G3330478
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/16", 9"L |
Details
Item | Hex End T-Handle,3/16 9" Length |
Finish | ProGuard |
Number of Pieces | 2 |
Handle Type | T-Shape |
Measurement Type | SAE |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Hex End T-Handle,3/16 9 In. Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 18 L (HS1516)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16738 (16738)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 (2CYD4)
- Bondhus Wrenches