Shop All Hex Key Sets
Bondhus
2 Piece SAE T-Shape, Hex Key Set
Mfr # BND15210
Zoro # G3358514
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish ProGuard
- Tip Size 3/16", 6" L
- Handle Type T-Shape
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15210
- Zoro # G3358514
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/16", 6" L |
Details
Item | T-Handle Hex Wrnch,3/16" |
Measurement Type | SAE |
Finish | ProGuard |
Handle Type | T-Shape |
Number of Pieces | 2 |
Grip Style | Ergonomic |
Material | Handle: Steel |
End Shape | Hex |
Key Shape | T |
Description
T-Handle Hex Wrnch,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- LISLE No. 2 Phillips Bit, 30180 (30180)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL4132IM)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15913)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- BONDHUS 8 Piece Metric T-Shape, Hex Key Set (BND13389)
- EKLIND 11 Piece SAE Hex Key Set, 69211 (69211)
- Bondhus Hex Keys & Hex Key Sets